Beeswax Paste Dark Oak 500ml

Order Code: ZT3961709S

500ml
Dark Oak
£17.99 Inc VAT (20%)


Description

Liberon Beeswax Paste Dark Oak 500ml: Nourish and Beautify Your Wood with Natural Shine
Give your wood the rich, natural beauty it deserves with Liberon Beeswax Paste Dark Oak 500ml. This traditional wax formula, crafted with pure beeswax and natural pigments, is ideal for nourishing and protecting a variety of wood surfaces, especially dark oak and other absorbent woods.

Here's what makes Liberon Beeswax Paste Dark Oak special:

Deep, Rich Color: Enhances the natural grain and warmth of dark oak wood, adding depth and character.
Nourishing Protection: Infuses wood with essential oils and waxes, preventing dryness, cracking, and fading.
Natural Finish: Creates a beautiful, satin-smooth finish that won't mask the wood's natural texture.
Versatile Use: Perfect for furniture, cabinets, doors, trim, paneling, and more.
Safe for Toys: EN71 Part 3 approved, making it safe for use on children's toys.
Easy Application: Buff on with a cloth and enjoy a quick drying time.
Liberon Beeswax Paste Dark Oak is the perfect choice for:

Restoring and reviving antique or weathered wood.
Maintaining the natural beauty of dark oak furniture and décor.
Adding a touch of warmth and character to any wood surface.
Creating a safe and natural finish for children's toys and furniture.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome