Black Patinating Wax 250ml

Order Code: ZT3961735S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£17.667%


Description

Liberon Black Patinating Wax 250ml: Transform your Interiors with Aged Elegance (LIBBPW250N)
Bring depth and character to any surface with Liberon Black Patinating Wax. This versatile wax is perfect for DIY enthusiasts and professionals alike, offering endless possibilities to create antique-inspired finishes, highlight details, and disguise imperfections.

Key Features:

Rich, jet black color: Deepen the tone of your furniture, picture frames, decorative objects, and more.
Multiple applications: Age modern pieces, disguise repairs, accentuate carvings, and achieve unique patinated effects.
Versatile surface compatibility: Works beautifully on wood, metal, plaster, stone, MDF, and papier-mâché.
Easy to use: Apply with a brush, cloth, or steel wool for precise control.
Fast drying: Touch-dry in just 5 minutes, allowing you to work efficiently.
Durable finish: Protects surfaces while adding a touch of timeless charm.
Benefits:

Revitalize old furniture: Breathe new life into outdated pieces by adding an aged patina.
Conceal minor imperfections: Disguise scratches, nicks, and repairs for a flawless look.
Enhance decorative details: Highlight carvings, moldings, and other intricate features.
Personalize your space: Create unique and eye-catching accents that reflect your style.
Additional Information:

Coverage: 8-12 square meters per liter
Location: For interior use only
Application tools: Brush, cloth, or steel wool
Cleaning: Use white spirit for cleaning tools
Order your Liberon Black Patinating Wax today and unlock a world of creative possibilities!

See full description
Specifications for Black Patinating Wax 250ml
  • Type
    Patinating Wax
  • Colour
    Black
  • Wax Type
    Black Patinating
  • Size
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome