Leather Cream 150ml LIBLCN150N

Order Code: ZT3613408S

£13.99 Inc VAT (20%)


Description

Leather Cream 150ml
Liberon Leather Cream feeds, protects and softens both antique and modern leather, while also giving it a soft sheen. It is ideal for reviving and maintaining the colour of leather bound books, settees, bags, saddles and items of clothing.

Specifications:

Coverage: 20m² per litre.
Location: Interior.
Dry Time: 30 minutes min.
Application: Cloth.
Tool Cleaning: Water.

Technical Specs
Coverage: 20m² per litre.
Location: Interior.
Dry Time: 30 minutes min.
Application: Cloth.
Tool Cleaning: Water.

See full description
Specifications for Leather Cream 150ml LIBLCN150N
  • Size
    150ml
  • Polish Type
    Leather Cream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome