Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Interior Stains & Finishes
Metal Paint Black 500ml (MPBK500)
By Rustins
Order Code:
ZT3669772S
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/interior-stains-and-finishes/metal-paint-black-500ml-mpbk500/p/ZT3669772S
Add to quotation
View all Interior Stains & Finishes
Description
New improved formulation.Water based & quick drying.Low odour.Satin finish.Contains rust inhibitors.
Specifications
Specifications for Metal Paint Black 500ml (MPBK500)
Finish
Satin
Size
500ml
Product Type
Metal Paint
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome