Palette Wood Dye Antique Pine 500ml

Order Code: ZT3961714S

500ml
Antique Pine
£13.99 Inc VAT (20%)


Description

Liberon Palette Wood Dye Antique Pine 500ml: Breathe New Life into Your Woodwork
Transform your tired, worn wood with the Liberon Palette Wood Dye Antique Pine 500ml. This water-based, interior dye enhances the natural beauty of your wood while adding a touch of timeless charm.

Here's what makes Liberon Palette Wood Dye Antique Pine stand out:

Warm, Rustic Antique Pine Finish: Achieve a classic, aged pine look that complements various décor styles.
Enhances Wood Grain: Unlike paint, this dye penetrates the wood, highlighting its unique grain pattern for a natural aesthetic.
Versatile Application: Use it on furniture, doors, floors, cupboards, frames, and more!
Suitable for Soft & Hardwoods: Renew both soft and hardwoods with ease.
Safe for Toys (EN 71-3 Approved) : Add a touch of color to children's toys without worry.
Endorsed by Professionals: Trusted by the Guild of Master Craftsmen for its quality and performance.
Easy to Use & Apply: Apply with a brush or foam applicator for quick and even results.
Water-Based & Eco-Friendly: Cleans up easily with water and minimizes environmental impact.
Mixable for Unique Shades: Experiment and create custom colors to perfectly match your vision.
Durable Finish: Enjoy long-lasting results with proper protection (oil, wax, varnish, etc.) .

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome