Stone Floor Wax 2.5L - LIBSFW25LN

Order Code: ZT3961746S

£45.99 Inc VAT (20%)


Description

Liberon Stone Floor Wax 2.5 Litre: Protect and Shine Your Natural Stone Floors
Impress with a lustrous, long-lasting finish: Liberon Stone Floor Wax, available in a convenient 2.5-litre size, is the perfect solution for protecting and beautifying your natural stone floors. This premium wax formula offers:

Durable protection: Creates a hard-wearing, invisible barrier that shields against scratches, scuffs, and everyday wear and tear.
Enhanced natural beauty: Deepens the richness of stone, highlighting its natural veining and colour variations.
Long-lasting shine: Delivers a beautiful, high-gloss finish that lasts, minimizing the need for frequent reapplication.
Safe for various stones: Suitable for use on a variety of natural stone floors, including marble, granite, slate, limestone, and terracotta.
Easy application: Apply with a cloth or applicator for effortless coverage and a streak-free finish.
Water-resistant: Provides added protection against spills and moisture, making it ideal for kitchens, bathrooms, and high-traffic areas.
Liberon Stone Floor Wax - More than just shine:

Nourishes and conditions: Enriched with natural waxes that nourish and condition the stone, preventing drying and cracking.
Anti-static properties: Reduces dust and dirt build-up, making cleaning and maintenance easier.
Slip-resistant formula: Enhances safety by providing a slightly grippy surface, especially important in high-traffic areas.
Solvent-based: Offers superior durability and performance compared to water-based waxes.

See full description
Specifications for Stone Floor Wax 2.5L - LIBSFW25LN
  • Type
    Stone Floor Wax
  • Colour
    Transparent
  • Size
    2.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome