Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Interior Stains & Finishes
Wood Dye Walnut 250ml (WDWA250)
By Rustins
Order Code:
ZT3669828S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.19
8%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/interior-stains-and-finishes/wood-dye-walnut-250ml-wdwa250/p/ZT3669828S
Add to quotation
View all Interior Stains & Finishes
Description
Quick drying penetrating stain.Water based.Low odour.Easy to apply.
Tags:
#BulkDiscount
Specifications
Specifications for Wood Dye Walnut 250ml (WDWA250)
Colour
Walnut
Size
250ml
Product Type
Wood Dye
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome