0
1
2
3

A40T-DDUNL 15 Boring Bar

Order Code: ZT1205337X

£309.99 Inc VAT (20%)


Description

Body Material Code: Steel
Workpiece Side Body Angle: 0 deg
Item Weight: 2.466 kg
Coolant Entry Style Code: 1: axial concentric entry
Machine Side Body Angle: 0 deg
Adaptive Interface Machine Direction: Cylindrical shank w/ 3 flats -metric: 40
Product Type: T-Max® P boring bar for turning
Unit System: Metric
Functional Length: 300 mm
CoroPak: 8.1
Coolant Exit Style Code: 3: axial inclined exit
Minimum Bore Diameter: 50 mm
Through Hole Function Property: Yes

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome