0
1

E2 30X25 VDI Boring Bar Holder

Order Code: ZT1125235X

£101.99 Inc VAT (20%)


Description

Type E2
Manufactured to DIN 69880. Suitable for use in NC lathes with VDI fixing disc. Features: All tools are fully carburized and hardened. Surface hardness of 58-60HRc. Tensile strength above 1000N/mm2. Surfaces blued; seat, parallel shank and shoulder ground. Tools can be adjusted in-situ on radial and axial toolholders. Seat shim allows two tool sizes to be used with one toolholder. Ball regulator (bullseye) provides easy coolant control.

See full description
Specifications for E2 30X25 VDI Boring Bar Holder
  • Bore Size
    25mm
  • Standards Met
    DIN 69880
  • Dimensions
    30x25mm
  • Type
    E2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome