E20S-SDUCL 11-R Toolholder

Order Code: ZT1205888X

£639.99 Inc VAT (20%)

Currently unavailable

Description

Item Weight: 0.47 kg
Through Hole Function Property: Yes
Body Material Code: Carbide
Machine Side Body Angle: 0 deg
Coolant Exit Style Code: 3: axial inclined exit
Product Type: CoroTurn® 107 solid carbide boring bar for turning
Workpiece Side Body Angle: 0 deg
CoroPak: 11.1
Coolant Entry Style Code: 1: axial concentric entry
Adaptive Interface Machine Direction: Cylindrical shank without clamping features -metric: 20.0
Minimum Bore Diameter: 25 mm
Functional Length: 220 mm
Unit System: Metric

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome