Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Boring Bars
KM32TSS25GMDUNR15 KM32 Steel Bor Bar 93 KENLOC
By KM Systems
Order Code:
ZT1151638S
£479.99
each
Inc VAT (20%)
£1,919.96 minimum order value
4
Add to basket
Minimum order quantity: 4.
Get it in
20-23
working days
Available
GBP
1919.96
https://www.zoro.co.uk/shop/tools-and-machining/iso-boring-bars/km32tss25gmdunr15-km32-steel-bor-bar-93-kenloc/p/ZT1151638S
Add to quotation
View all ISO Boring Bars
Description unavailable
Specifications
Specifications for KM32TSS25GMDUNR15 KM32 Steel Bor Bar 93 KENLOC
MFR Part No.
1023938
Insert Shape
D-Diamond/Rhombic 55
Cutting Depth
4.5mm
Body Material
Steel
Adapter Type Machine Side
Taper Shank
Unit Measured
Metric
Clamping Type
Top and Hole Clamping
Hand Preference
Right
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome