0
1
2

S1265 SWUBR-03 Boring Bar to Drg AS037

Order Code: ZT1164568X

£39.99 Inc VAT (20%)
£42.996.5% off
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

93° approach for 80° positive trigon inserts.

Specifications for S1265 SWUBR-03 Boring Bar to Drg AS037
  • Toolholder Style
    WB_T
  • Centre to Cutting Tip
    3.25mm
  • Insert Size
    0301mm
  • Coolant Delivery
    External
  • Set Type
    Individual Boring Bar
  • Approach Angle
    93°
  • Shank Material
    Steel
  • Insert Holding Type
    Screw-On
  • Minimum Bore Diameter (D)
    6.5mm
  • Shank Diameter (d)
    12mm
  • Cutting Direction
    Right Hand
  • Insert Shape
    Trigon
  • Insert Style
    WB_Tmm
  • Overall Length (l1)
    69mm
  • Neck Length (l2)
    19mm
  • Inserts Included
    None
  • ISO Designation
    S1265_SWUBR-03

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome