Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Boring Bars
S25T PDUNR 11 Boring Bar
By Indexa
Order Code:
ZT1164505X
£139.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/tools-and-machining/iso-boring-bars/s25t-pdunr-11-boring-bar/p/ZT1164505X
Add to quotation
Schedule an order and save 5%
View all ISO Boring Bars
Description
93 Approach for 55 negative rhombic inserts.
Specifications
Specifications for S25T PDUNR 11 Boring Bar
Neck Length (l2)
50mm
Shank Diameter (d)
25mm
Overall Length (l1)
300mm
Centre to Cutting Tip
22mm
Minimum Bore Diameter (D)
30mm
Toolholder Style
PDUN
ISO Designation
S25T PDUNR 11
Insert Cutting Edge Length
11.6mm
Insert Holding Type
Lever Lock
Cutting Direction
Right Hand
Insert Shape
55° Rhombic
Clearance Angle
0°
Coolant Delivery
External
Set Type
Individual Boring Bar
Inserts Included
None
MFR Part No.
S25T-PDUNR11
Approach Angle
93°
Insert Size
1104
Shank Material
Steel
Cutting Height (h1)
15mm
Insert Inscribed Circle
9.52mm
Shank Height (h)
25mm
Insert Style
DN_A
DN_G
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome