Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Boring Bars
S32U CTFPR 16 Boring Bar
By Indexa
Order Code:
ZT1164472X
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/tools-and-machining/iso-boring-bars/s32u-ctfpr-16-boring-bar/p/ZT1164472X
Add to quotation
Schedule an order and save 5%
View all ISO Boring Bars
Description
90 Approach for 11 positive triangular inserts.
Specifications
Technical Information
Specifications for S32U CTFPR 16 Boring Bar
Coolant Delivery
External
Shank Material
Steel
Clearance Angle
11°
MFR Part No.
S32U-CTFPR16
Set Type
Individual Boring Bar
ISO Designation
CTFPR 16
Cutting Height (h1)
15mm
Shank Diameter (d)
32mm
Insert Holding Type
Top Clamp
Shank Height (h)
30mm
Minimum Bore Diameter (D)
39mm
Insert Shape
Triangle
Insert Cutting Edge Length
16mm
Inserts Included
None
Approach Angle
90°
Neck Length (l2)
50mm
Centre to Cutting Tip
22mm
Insert Style
TP_R
TP_N
Overall Length (l1)
350mm
Toolholder Style
CTFP
Cutting Direction
Right Hand
Insert Size
1603
Insert Inscribed Circle
9.53mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome