Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Vices
Jaws & Grips Vices
12L3 12" Vice Grip Locking Plier LG Jaw
By Irwin Vise-Grip
Order Code:
ZT1050591P
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/tools-and-machining/jaws-and-grips-vices/12l3-12-inch-vice-grip-locking-plier-lg-jaw/p/ZT1050591P
Add to quotation
Schedule an order and save 5%
View all Jaws & Grips Vices
Description
Description unavailable
Specifications
Specifications for 12L3 12" Vice Grip Locking Plier LG Jaw
Insulated
No
Number of Pieces
1
Type
Self Grip Pliers
Overall Length
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome