200mm Magnetic Soft Grip Vice Jaws

200mm Magnetic Soft Grip Vice Jaws

Order Code: ZT5600938S

£24.99 Inc VAT (20%)
£25.993.5% off
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 - 19£22.4910%
20 +£21.2415%


Description

Designed to fit Sealey and other makes of bench vices. They provide excellent grip without marking or damaging soft or polished surfaces. Grooves are ideal for holding wood, metal, plastic, tubing and threaded items at 45, 90 and 180without marking the surface. The built-in magnets adhere to the vice's metal jaws making them simple to add or remove. Supplied in pairs.

Specifications for 200mm Magnetic Soft Grip Vice Jaws
  • MFR Part No.
    MVJ200
  • Overall Height
    200mm
  • Type
    Vice Jaws
  • Length
    200mm