1. Tools & Machining/
  2. Hand Tools/
  3. Vices/
  4. Jaws & Grips Vices
Magnetic Vice Jaws

Magnetic Vice Jaws


Select
See all variants from
£8.39

Inc VAT (20%)

See all variants from £8.39

Description

Manufactured from profiled aluminium and available in varying sizes, these magnetic vice jaws are suitable for all steel and iron vices including engineer's, fitter's and machine vices. Quick and easy to fit and remove via the magnetic action.

Features and benefits
• Possesses a strong magnetic hold to keep the jaws attached to the vice
• Quick and easy to install and remove
• Suited for all steel and iron vices
• Robust aluminium construction for product longevity

Typical Applications
• Workholding
• Engineering

See full description

Feature Attributes

Jaw Type:

Grip

Jaw Height:

30 mm

Jaw Face Material:

Aluminium

Overall Jaw Material:

Profiled Aluminium

Type:

Magnetic Vice Jaws

Body Material:

Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome