Protective Aluminium Vice Jaws Smooth Rubber Length 175 mm

Order Code: ZT4129730S

£69.99 Inc VAT (20%)
£79.9912.5% off


Description

Protective aluminium vice jaws, smooth, rubber, length 175 mm. Supplied = assembled. Model = smooth. Jaw width = 175 mm. Material = aluminium, rubber. Product type = vice jaws. Suitable for all types of vice. The profile is right angled, level and parallel. For thin walled wood and plastic parts. Aluminium/rubber, smooth. Special, integrated magnets hold the jaws securely on the vice. For non-destructive and anti-slip clamping of workpieces.

See full description
Specifications for Protective Aluminium Vice Jaws Smooth Rubber Length 175 mm
  • Product Type
    Vice Jaws
  • Material
    Rubber
    Aluminium
  • Length
    175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome