10 Piece Robust Line Jigsaw Blade Set for Wood & Metal - 2 607 010 542

Order Code: ZT1190407X

£16.99 Inc VAT (20%)


Description

The Bosch 2607010542 Robust Line Wood and Metal Jigsaw Blades feature single lug shanks with BIM and HCS Precision ground teeth that provide a clean, fast cut and long life. Supplied in a handy case.

Contains:
• T 244 D Speed for Wood
• T 144 D Speed for Wood
• T 101 AO Clean for Wood
• T 101 B Clean for Wood
• T 101 AOF Clean for Hard Wood
• T 101 BF Clean for Hard Wood
• T 118 EOF Flexible for Metal
• T 118 AF Flexible for Metal
• T 118 BF Flexible for Metal
• T 123 X Progressor for Metal

See full description
Specifications for 10 Piece Robust Line Jigsaw Blade Set for Wood & Metal - 2 607 010 542
  • Tooth Set
    Ground
  • MFR Part No.
    2607010542
  • Cutting Application
    Metal
    Wood
  • Cut Type
    Clean
  • Shank Type
    Single Lug
  • Blade Material
    BIM - Bi-metal
    HCS - High Carbon Steel
  • Pack Quantity
    10
  • Cutting Material
    High Carbon Steel
  • Number of Pieces
    10
  • Application
    Wood
    Metal
  • Cutting Edge Type
    Ground
  • Item
    Jigsaw Blade Sets
  • Cutting Action
    Clean
  • Usage Type
    Dry Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome