Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Jigsaw Blades
230mm X 8tpi Mteal SAWZALL Blades (PK-5)
Order Code:
ZT1719228S
£27.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 20th Feb
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/tools-and-machining/jigsaw-blades/230mm-x-8tpi-mteal-sawzall-blades-pk-5/p/ZT1719228S
Add to quotation
Schedule an order and save 5%
View all Jigsaw Blades
Description
Not available.
Specifications
Specifications for 230mm X 8tpi Mteal SAWZALL Blades (PK-5)
Length
230mm
Type
SAWZALL Blades
Number of Pieces
5