2607010540 10 Piece Robust Line JSB Wood Jigsaw Blade Set

Order Code: ZT1025174X

£16.49 Inc VAT (20%)


Description

Part of the brand new Bosch robust range of accessories - Tough products in tough sets for tough jobs. Shock-absorbing casing, rarely breaks even when subjected to the biggest impact. Compact design.

Contains one of each of the following:
Clean-cut blades: T101AO; T101B; T101BR; T101AOF; T101BF; T101BRF

Speed-cut Blades: T244D; T144D; T144DF (for Hard Wood)

Precision-cut Blade: T144DP

See full description
Specifications for 2607010540 10 Piece Robust Line JSB Wood Jigsaw Blade Set
  • Pack Quantity
    10
  • MFR Part No.
    2607010540
  • Shank Type
    T-shank
  • Cutting Application
    Wood
  • Cut Type
    Clean
  • Blade Material
    HCS - High Carbon Steel
  • Item
    Jigsaw Blade Sets
  • Usage Type
    Dry Cutting
  • Number of Pieces
    10
  • Application
    Wood
  • Cutting Action
    Clean
  • Cutting Material
    High Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome