2607010541 10 Piece Robust Line JSB Metal Jigsaw Blade Set

Order Code: ZT1025264X

£19.99 Inc VAT (20%)


Description

2607010541
For use with Metal, Inox and Aluminium. Fast through thick and thin. Set size C: 124 x 107 x 22mm.
Set contents:
T118 G Basic for Metal.
T118 A Basic for Metal.
T118 B Basic for Metal.
T118 EOF Flexible for Metal.
T118 AF Flexible for Metal.
T118 BF Flexible for Metal.
T118 GFS Basic for Inox.
T227 D Special for Alu.
T127 D Special for Alu.
T123 XF Progressor for Metal.

See full description
Specifications for 2607010541 10 Piece Robust Line JSB Metal Jigsaw Blade Set
  • Cutting Application
    Metal
  • MFR Part No.
    2607010541
  • Blade Material
    HSS - High Speed Steel
  • Shank Type
    T-shank
  • Cut Type
    Basic
  • Pack Quantity
    10
  • Cutting Action
    Basic
  • Cutting Material
    High Speed Steel
  • Application
    Metal
  • Usage Type
    Dry Cutting
  • Number of Pieces
    10
  • Item
    Jigsaw Blade Sets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome