2607010629 X-Pro Line Wood Jigsaw Blade Set, Pack of 10

Order Code: ZT1190406X

£8.99 Inc VAT (20%)


Description

The Bosch Proline set of 10 assorted Jigsaw blades. These blades are suitable for applications in various types of wood including softwood (2-50 mm), plywood, chipboard, wood core plywood,laminate, fibre boards, plastics and especially for curve cuts.

Features and Benefits
• Highly versatile blades are suitable for straight, fine, wavy, milled and HCS cuts
• Specially designed for plunge
• Incredibly strong Carbon Steel blades

Set Contains
2 x T119BO
Tooth design - wavy set, milled
Total length [mm] - 83.0
Tooth spacing [mm] - 2.0
Areas of application - Softwood (2-15 mm), plywood, chipboard, wood core plywood, fibre boards, especially for curve cuts

- 4 x T119B, 80 x 170 mm
Tooth design - wavy set, milled
Total length [mm] - 92.0
Tooth spacing [mm] - 1.9-2.3
Areas of application - Softwood (2-15 mm), plywood, chipboards, wood core plywood, fibre boards

- 4 x T111C, 80 x 170 mm
Tooth design - side set, milled
Total length [mm] - 100.0
Tooth spacing [mm] - 3.0
Areas of application - Softwood (4-50 mm), chipboard, wood core plywood, fibre boards, quick cut

See full description
Specifications for 2607010629 X-Pro Line Wood Jigsaw Blade Set, Pack of 10
  • Tooth Set
    Mill
  • Shank Type
    T-shank
  • MFR Part No.
    2607010629
  • Blade Material
    HCS - High Carbon Steel
  • Pack Quantity
    10
  • Cut Type
    Basic
  • Tooth Spacing
    2.0, 1.9-2.3 & 3.0mm
  • Cutting Application
    Wood
  • Overall Length
    92-100mm
  • Depth of Cut
    67-74mm
  • Application
    Wood
  • Usage Type
    Dry Cutting
  • Number of Pieces
    10
  • Item
    Jigsaw Blade Sets
  • Cutting Edge Type
    Mill
  • Blade Length
    92-100mm
  • Cutting Action
    Basic
  • Cutting Material
    High Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome