2607010630 X-Pro Jigsaw Blade Set, Pack of 10

Order Code: ZT1190408X

£10.99 Inc VAT (20%)


Description

The Bosch 2607010630 X-Pro 10 Piece Jigsaw Blade Set is selection pack for wood and metal cutting. This set is suitable for straight cutting, fine cutting and tight curves in wood.

Features and Benefits
• 10 high quality wood and metal cutting blades
• Performs excellently when tight curve cutting in wood
• Supplied in a handy, durable storage case

Typical Applications
• Ideal for both fine and coarse cutting

Contents
• 2 x Softwood Blades T119BO - 2 to 15mm thickness for curve cuts
• 2 x Softwood Blades T119B - 2 to 15mm thickness for straight cutting
• 2 x Softwood Blades T111C - 4 to 50mm thickness for quick cut
• 1 x Thin sheet metal Blade T218A - 1 to 3mm thickness for curve cuts
• 1 x Very thin sheet metal Blade T118G - 0.5 to 1.5mm thickness
• 1 x Thin sheet metal Blade T118A - 1 to 3mm thickness
• 1 x Medium metal sheet Blade - T118B - 2.5 to 6mm thickness

See full description
Specifications for 2607010630 X-Pro Jigsaw Blade Set, Pack of 10
  • Blade Material
    HSS - High Speed Steel
  • MFR Part No.
    2607010630
  • Shank Type
    T-shank
  • Cutting Application
    Metal
    Wood
  • Cut Type
    Basic
  • Pack Quantity
    10
  • Cutting Action
    Basic
  • Application
    Wood
    Metal
  • Usage Type
    Dry Cutting
  • Item
    Jigsaw Blade Sets
  • Number of Pieces
    10
  • Cutting Material
    High Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome