2608631808 T318A, Pack of 100 Jigsaw Blades

Order Code: ZT1389322X

£119.99 Inc VAT (20%)


Description

T 318 A Basic for Metal Jigsaw Blade makes cuts in metal.

Features and Benefits
• Milled, wavy-set teeth are ideal for cuts without special requirements
• Fully hardened, high-grade high-speed steel blade material is appropriate for cutting pipes and closed profiles
• Very fine tooth pitch (1.2 mm) cuts thin-wall metal pipes and profiles with 1-3 mm wall thickness
• For use with jigsaws with T-Shank clamping systems

See full description
Specifications for 2608631808 T318A, Pack of 100 Jigsaw Blades
  • Cutting Application
    Metal
  • MFR Part No.
    2608631808
  • Tooth Spacing
    1.2mm
  • Blade Material
    HSS - High Speed Steel
  • Depth of Cut
    1 - 3mm
  • Tooth Set
    Mill Wavy
  • Cut Type
    Basic
    Clean
  • Type
    T318A
  • Pack Quantity
    100
  • Shank Type
    T-shank
  • Overall Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome