2608636431 T118GFS (PK-5) Jigsaw Blades

Order Code: ZT1025293X

£9.99each Inc VAT (20%)
£99.90 minimum order value

Minimum order quantity: 10.

Description

Bosch Jigsaw blade T 118 GFS Basic for stainless steel

T 118 GFS BIM, wavy set, milled Sawing in inox / stainless steel

Specification

Technical Specifications
-Inox sheets [mm]: 0,5-1,5
-Inox perforated sheets [mm]: 0,5-1,5
-Material: BIM
-Tooth design: wavy set, milled
-Total length [mm]: 83
-Tooth spacing [mm]: 0.8
-Areas of application: Sawing in inox / stainless steel
-Type: T 118 GFS

See full description
Specifications for 2608636431 T118GFS (PK-5) Jigsaw Blades
  • Cutting Application
    Stainless Steel
  • Pack Quantity
    5
  • Cut Type
    Special
  • MFR Part No.
    2608636496
  • Overall Length
    83mm
  • Tooth Set
    Mill Wavy
  • Tooth Spacing
    0.8mm
  • Type
    T118GFS
  • Shank Type
    T-Shank
  • Depth of Cut
    0.5 - 1.5mm
  • Blade Material
    BIM - Bi-metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome