2608661644 (Aiz 32 Apb) Starlock Multi-tool Blade for Wood & Metal

Order Code: ZT2601159S

£14.99 Inc VAT (20%)


Description

Bosch 2608661644 (AIZ 32 APB) Starlock Multi-Tool Blade for Wood & Metal The Starlock AIZ 32 APB blade guarantees exact flush and deep plunge cuts in wood, metal and plastics. It cuts precisely right from the start thanks to a rounded cutting edge called Curved-Tec. The blade's Starlock sturdy mounting system increases control for highly accurate cutting that transmits power directly and reduces wobbling. This versatile blade also cuts through very hard combined wooden and metal materials including non-hardened nails and screws, non-ferrous pipes and profiles with smaller dimensions. It is suitable for use with all Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools. When cutting non-hardened metals and abrasive materials, the BIM (bi-metal) combination of an HCS (high carbon steel) blade and HSS (high-speed steel) teeth resists wear and heat, ensuring a long life for the blade. The Starlock Snap-In mounting system allows fast blade removal and exchange within 3 seconds without having to touch the blade. The mounting system produces the highest power transfer thanks to a 3-dimensional tight-fitting connection between machine and accessory. Features: Starlock AIZ 32 APB blade guarantees exact flush and deep plunge cuts in wood, metal and plastics Precise cuts due to rounded cutting edge called Curved-Tec Sturdy Starlock mounting system increases control for highly accurate cutting BIM combination of HCS blade and HSS teeth resists wear and heat for longer life Specification: AIZ 32 APB BIM: Blade Length: 50 mm Blade Width: 32 mm

See full description
Specifications for 2608661644 (Aiz 32 Apb) Starlock Multi-tool Blade for Wood & Metal
  • Application
    Wood & Metal
  • Product Type
    Starlock Multi-Tool Blade
  • Blade Width
    32mm
  • Blade Length
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome