2608661645 (Aiz 32 Bspb) Bim Starlock Multi-tool Blade for Wood

Order Code: ZT2601171S

£12.99 Inc VAT (20%)


Description

Bosch 2608661645 (AIZ 32 BSPB) BIM Starlock Multi-Tool Blade for Wood The Starlock AIZ 32 BSPB blade offers long life in hardwood. It has a robust BIM (bi-metal) combination of an HCS (high carbon steel) blade and HSS (high-speed steel) teeth to resist wear and heat and ensure lifetime use. The 3-dimensional Japanese tooth configuration of sharp ground teeth on the blade’s edge is ideal for hardwood. This tooth arrangement minimises heat development, preventing overheating and increasing durability. The blade’s rounded cutting edge (Curved-Tec) increases durability by preventing tooth breakage. This product is intended for plunge cutting in laminated panels or hardwood, for cutting recesses in furniture components and for flush cutting wooden components. Use this product with all Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools. The Starlock Snap-In mounting system allows fast blade removal and exchange within 3 seconds without having to touch the blade. The mounting system produces the highest power transfer thanks to a 3-dimensional tight-fitting connection between machine and accessory. Features: Starlock AIZ 32 BSPB blade offers long life when cutting in hardwood BIM combination of an HCS blade and HSS teeth resists wear and heat to ensure lifetime use 3-dimensional Japanese tooth configuration Rounded cutting edge (Curved-Tec) increases durability Specification: Blade Length: 50 mm Blade Width: 32 mm

See full description
Specifications for 2608661645 (Aiz 32 Bspb) Bim Starlock Multi-tool Blade for Wood
  • Application
    Wood
  • Product Type
    Multi-tool Blade
  • Blade Width
    32mm
  • Blade Length
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome