Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Jigsaw Blades
2608663314 T744D (Pk-3) Jigsaw Blades
By Bosch
Order Code:
ZT1389332X
£20.99
each
Inc VAT (20%)
£209.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
12-15
working days
Available
GBP
209.90
https://www.zoro.co.uk/shop/tools-and-machining/jigsaw-blades/2608663314-t744d-pk-3-jigsaw-blades/p/ZT1389332X
Add to quotation
View all Jigsaw Blades
Description
Bosch Jigsaw Blades
Specifications
Specifications for 2608663314 T744D (Pk-3) Jigsaw Blades
Shank Type
T-shank
Tooth Spacing
4mm
Cut Type
Straight
Overall Length
180mm
Pack Quantity
3
Cutting Application
Softwood
MFR Part No.
2608663314
Tooth Set
Side Set
Blade Material
HCS - High Carbon Steel
Depth of Cut
5 - 135mm
Type
T744D
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome