0
1

2608900359 Expert Thin Tough Metal S 522 Ehm Reciprocating Saw Blade

Order Code: ZT2113785S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.594%


Description

The Expert 'Thin Tough Metal' blade utilises the hardest metal, which is integrated into a tooth design which is designed specifically to cut through tough stainless steel sheets and pipes. The blade is durable and consistently high-performing, with long-lasting durability that ensures every cutting job is smooth.

Features and Benefits
• Lasts up to 50 times longer than a Bi-Metal blade
• Bosch Carbide Technology ensures excellent durability
• Fits all S-shank reciprocating saws

Typically Applications
• Ideal for cutting thin metal such as stainless steel water pipes
• The shorter S522EHM blade is ideal for cutting stainless steel sheets
• The longer S922EHM and S1022EHM blades are ideal for stainless steel pipes and profiles

See full description
Specifications for 2608900359 Expert Thin Tough Metal S 522 Ehm Reciprocating Saw Blade
  • MFR Part No.
    2608900359
  • Number of Pieces
    1
  • Teeth per Inch
    18TPI
  • Cutting Edge Type
    Toothed
  • Blade Material
    Carbide
  • Blade Length
    115mm
  • Product Type
    Reciprocating Saw Blades
  • Application
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome