0
1
2

2608900360 Expert Thin Tough Metal S 922 Ehm Reciprocating Saw Blade

Order Code: ZT2113793S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.045%
10 - 19£17.0910%
20 +£16.1415%


Description

The Expert 'Thin Tough Metal' blade utilises the hardest metal, which is integrated into a tooth design which is designed specifically to cut through tough stainless steel sheets and pipes. The blade is durable and consistently high-performing, with long-lasting durability that ensures every cutting job is smooth.

Features and Benefits
• Lasts up to 50 times longer than a Bi-Metal blade
• Bosch Carbide Technology ensures excellent durability
• Fits all S-shank reciprocating saws

Typically Applications
• Ideal for cutting thin metal such as stainless steel water pipes
• The shorter S522EHM blade is ideal for cutting stainless steel sheets
• The longer S922EHM and S1022EHM blades are ideal for stainless steel pipes and profiles

See full description
Specifications for 2608900360 Expert Thin Tough Metal S 922 Ehm Reciprocating Saw Blade
  • MFR Part No.
    2608900360
  • Cutting Edge Type
    Toothed
  • Number of Pieces
    1
  • Blade Material
    Carbide
  • Blade Length
    150mm
  • Teeth per Inch
    18TPI
  • Application
    Metal
  • Product Type
    Reciprocating Saw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome