2608900371 Expert Thick Tough ME Tal S 1255 Chc Reciprocating Saw Blade
0
1

2608900371 Expert Thick Tough ME Tal S 1255 Chc Reciprocating Saw Blade

Order Code: ZT2113706SCopy

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%

Order by 3pm, get it Tomorrow

Description

This high performing, durable saw blade lasts up to 100 times longer than a typical bi-metal blade. Bosch Carbide Technology ensures that high durability is built-in to the blade, giving it a long life and stability during use. The wide body consistently provides precision and straight cuts.

Features and Benefits
• Excellent durability
• Stable, precise cut
• lasts 100 times longer than other bi-metal blades
• Thick gauge blade offers good robustness

Typical Applications
• Cuts tough metal and high strength steels

See full description
Specifications for 2608900371 Expert Thick Tough ME Tal S 1255 Chc Reciprocating Saw Blade
  • MFR Part No.
    2608900371
  • Number of Pieces
    1
  • Blade Length
    300mm
  • Cutting Edge Type
    Toothed
  • Blade Material
    Carbide
  • Teeth per Inch
    8TPI
  • Product Type
    Reciprocating Saw Blades
  • Application
    High Strength Steel
    Tough Metal
  • Blade Thickness
    1.25mm