0
1

2608900380 Expert Vehicle Rescue S 1157 Chm Reciprocating Saw Blade

Order Code: ZT2113693S

£21.99 Inc VAT (20%)


Description

This unique blade is an essential tool for vehicle rescue situations, when firefighters or rescue workers may need to cut into a vehicle. The blade has an extremely long lifespan due to Bosch Carbide Technology. It has been designed for specific cuts that are common in modern rescue scenarios, such as cutting through a window or b-pillar.

Features and Benefits
• Lasts up to 50 times longer than other similar blades
• Excellent durability
• Designed specifically for vehicle rescue scenarios
• Suitable for S-shank saber saws

Typical Applications
• Made for vehicle rescue scenarios, for example cutting a 'third door' or into a window

See full description
Specifications for 2608900380 Expert Vehicle Rescue S 1157 Chm Reciprocating Saw Blade
  • MFR Part No.
    2608900380
  • Blade Length
    225mm
  • Number of Pieces
    1
  • Cutting Edge Type
    Toothed
  • Teeth per Inch
    8TPI
  • Blade Material
    Carbide
  • Application
    Vehicle Rescue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome