0
1
2

2608900563 Expert Fiber Plaster T141HM Jigsaw Blades (PK-3)

Order Code: ZT2113778S

£26.99 Inc VAT (20%)


Description

These durable and high-performing jigsaw blades have carbide teeth that can cut the toughest abrasive materials such as cement fibreboard, plasterboard and glass fibre reinforced plastics. The quality and durability of the blades are ensured by Bosch Carbide technology. Individual teeth made from the hardest metal are welded onto the blade to create extreme durability. The blades come in two length options: the T141HM for excellent control, and the T341HM for a longer blade.

Features and Benefits
• Cuts the most tough materials that other blades can't
• Bosch Carbide technology ensures excellent durability
• Fits all T-shank jigsaw

Typical Applications
• Ideal for making straight cuts in plasterboard
• Adjustment cuts when installing fiber cement boards

See full description
Specifications for 2608900563 Expert Fiber Plaster T141HM Jigsaw Blades (PK-3)
  • MFR Part No.
    2608900563
  • Teeth per Inch
    6TPI
  • Blade Material
    Carbide
  • Number of Pieces
    3
  • Cutting Edge Type
    Toothed
  • Blade Length
    100mm
  • Product Type
    Jigsaw Blades