0
1

A-85634 Jigsaw Blade B11, Pack of 5

Order Code: ZT1025276X

£4.99 Inc VAT (20%)


Description

A-85634 (B11)
Symmetrical head-geometry with centring-tip for optimised results in the event of reinforcement. Applications: woodworking, jigsaws, joinery, cabinet making. Fine teeth setting for clean cut in wood or plastics. Tooth type/set: ground and taper ground teeth. Tooth spacing: 2.8mm.

Specifications for A-85634 Jigsaw Blade B11, Pack of 5
  • Depth of Cut
    73mm
  • Overall Length
    100mm
  • Tooth Spacing
    2.9mm
  • Tooth Set
    Wavy
  • Type
    B11
  • Blade Material
    HCS - High Carbon Steel
  • MFR Part No.
    A-85634
  • Pack Quantity
    5
  • Cutting Application
    Wood
  • Cut Type
    Clean
  • Shank Type
    T-shank
  • Cutting Action
    Clean
  • Item
    Jigsaw Blade Sets
  • Number of Pieces
    5
  • Cutting Material
    High Carbon Steel
  • Usage Type
    Dry Cutting
  • Blade Length
    100mm
  • Application
    Wood
  • Cutting Edge Type
    Wavy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome