A-85640 Jigsaw Blade B12, Pack of 5

Order Code: ZT1025301X

£5.19 Inc VAT (20%)
£5.393.5% off


Description

Applications include: Woodworking. Jigsaws. Joinery. Cabinet making
• Tooth Spacing: 4.2 mm
• Overall Length: 75 mm
• Shank: Universal
• Plywood: 5 - 65
• Plastics: 5 - 65 mm
• Teeth per Inch: 6
• Pack Quantity: 5

See full description
Specifications for A-85640 Jigsaw Blade B12, Pack of 5
  • Cut Type
    Clean
  • Shank Type
    Universal
  • Tooth Spacing
    4.2mm
  • Blade Material
    HCS - High Carbon Steel
  • MFR Part No.
    A-85640
  • Overall Length
    105mm
  • Tooth Set
    Wavy
  • Cutting Application
    Wood
    Plastic
  • Pack Quantity
    5
  • Type
    B12
  • Depth of Cut
    74mm
  • Cutting Action
    Clean
  • Usage Type
    Dry Cutting
  • Cutting Material
    High Carbon Steel
  • Blade Length
    105mm
  • Item
    Jigsaw Blade Sets
  • Cutting Edge Type
    Wavy
  • Application
    Plastic
    Wood
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome