A-85656 Jigsaw Blade B13, Pack of 5

Order Code: ZT1025299X

£3.09 Inc VAT (20%)


Description

Applications include: Woodworking. Joinery. Jigsaws
• Tooth Spacing: 3.2 mm
• Overall Length: 80 mm
• Shank: Universal
• Plywood: 4 - 65
• Plastics: 4 - 65 mm
• Teeth per Inch: 8
• Pack Quantity: 5

See full description
Specifications for A-85656 Jigsaw Blade B13, Pack of 5
  • Cutting Application
    Wood
  • Shank Type
    Universal
  • Blade Material
    HCS - High Carbon Steel
  • Cut Type
    Basic
  • MFR Part No.
    A-85656
  • Tooth Spacing
    3.2mm
  • Overall Length
    105mm
  • Pack Quantity
    5
  • Depth of Cut
    70mm
  • Tooth Set
    Wavy
  • Type
    B13
  • Cutting Edge Type
    Wavy
  • Application
    Wood
  • Cutting Material
    High Carbon Steel
  • Item
    Jigsaw Blade Sets
  • Number of Pieces
    5
  • Blade Length
    105mm
  • Usage Type
    Dry Cutting
  • Cutting Action
    Basic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome