A-85715 Jigsaw Blade B19, Pack of 5

Order Code: ZT1025300X

£7.99 Inc VAT (20%)


Description

Applications include: Woodworking Cabinet making. Worktops. Kitchens. Joinery
• Tooth Spacing: 2.1 mm
• Overall Length: 65 mm
• Shank: Universal
• Plywood: 3 - 50
• Plastics: 3 - 50 mm
• Teeth per Inch: 12
• Pack Quantity: 5

See full description
Specifications for A-85715 Jigsaw Blade B19, Pack of 5
  • Type
    B19
  • Shank Type
    Universal
  • MFR Part No.
    A-85715
  • Pack Quantity
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome