A-85737 Jigsaw Blade B22, Pack of 5

Order Code: ZT1025298X

£4.99 Inc VAT (20%)


Description

A HSS blade designed for metal cutting cuts up to 3mm in most types of metals including Stainless.
• Tooth Spacing: 1.1 mm
• Overall Length: 50 mm
• Shank: Universal
• Aluminium: 1 - 3 mm
• Plastics: 1 - 6 mm
• Stainless Steel: 1 - 3 mm
• Mild Steel: 1 - 3
• Teeth per Inch: 24
• Pack Quantity: 5

See full description
Specifications for A-85737 Jigsaw Blade B22, Pack of 5
  • Pack Quantity
    5
  • Blade Material
    HSS - High Speed Steel
  • Type
    B22
  • MFR Part No.
    A-85737
  • Tooth Set
    Wavy
  • Shank Type
    T-shank
  • Cutting Application
    Metal
  • Cut Type
    Basic
  • Tooth Spacing
    1.1mm
  • Depth of Cut
    52mm
  • Overall Length
    76mm
  • Item
    Jigsaw Blade Sets
  • Cutting Action
    Basic
  • Number of Pieces
    5
  • Usage Type
    Dry Cutting
  • Application
    Metal
  • Cutting Edge Type
    Wavy
  • Cutting Material
    High Speed Steel
  • Blade Length
    76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome