A-85905 Jig Saw Blade No. 5, Pack of 5

Order Code: ZT1025286X

£4.49 Inc VAT (20%)


Description

A85905
Extra-fine blade for clean cuts in light ferrous or non-ferrous material up to 3mm (1/8").
Tooth Type/Set: milled and wavy set teeth.

Specifications for A-85905 Jig Saw Blade No. 5, Pack of 5
  • Cutting Application
    Metal
    Wood
  • Pack Quantity
    5
  • Cut Type
    Basic
  • Shank Type
    U-shank
  • Tooth Set
    Mill Wavy
  • Overall Length
    60mm
  • Blade Material
    HSS - High Speed Steel
  • Type
    No.5
  • MFR Part No.
    A-85905
  • Depth of Cut
    40mm
  • Number of Pieces
    5
  • Item
    Jigsaw Blade Sets
  • Cutting Action
    Basic
  • Blade Length
    60mm
  • Cutting Edge Type
    Mill Wavy
  • Usage Type
    Dry Cutting
  • Application
    Metal
    Wood
  • Cutting Material
    High Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome