0
1

A85818 Jigsaw Blade No.10, Pack of 5

Order Code: ZT1025282X

£7.19 Inc VAT (20%)


Description

A85818
HCS suitable for fast finish work, especially in plywood. Compatible with Makita 4331D, 4333D, 4334D, 4300BA, 4300BV, 4322M and 4323.
Overall length: 82mm.
Blade length: 60mm.

Specifications for A85818 Jigsaw Blade No.10, Pack of 5
  • Overall Length
    82mm
  • Cutting Application
    Plastic
    Wood
  • Pack Quantity
    5
  • Tooth Set
    Wavy
  • Shank Type
    U-shank
  • Blade Material
    HCS - High Carbon Steel
  • Tooth Spacing
    2.9mm
  • Type
    No.10
  • Depth of Cut
    60mm
  • MFR Part No.
    A-85818
  • Cut Type
    Fast
  • Number of Pieces
    5
  • Cutting Action
    Fast
  • Item
    Jigsaw Blade Sets
  • Usage Type
    Dry Cutting
  • Blade Length
    82mm
  • Cutting Edge Type
    Wavy
  • Cutting Material
    High Carbon Steel
  • Application
    Wood
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome