Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Jigsaw Blades
Assorted Set of Jigsaw Blades, Pack of 10
By Kennedy
1 Review
Order Code:
ZT1025278X
£5.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£5.29
0%
10 - 19
£5.08
4%
20 - 49
£4.87
8%
50 - 99
£4.65
12%
100 +
£4.44
16%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
5.29
https://www.zoro.co.uk/shop/tools-and-machining/jigsaw-blades/assorted-set-of-jigsaw-blades-pack-of-10/p/ZT1025278X
Add to quotation
Schedule an order and save 5%
View all Jigsaw Blades
Description
Pack of 20 assorted jigsaw blades
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Technical Information
Specifications for Assorted Set of Jigsaw Blades, Pack of 10
Tooth Set
Ground Edge
Ground Side
Ground Taper
Ground
Tooth Spacing
1.35 - 4mm
Shank Type
T-Shank
Cut Type
Clean
Precision
Speed
Pack Quantity
10
Type
T144DP
T101BRF
T144D
T144DF
T101B
T244D
T101BR
T101BF
T101AOF
T101AO
Cutting Application
Wood
Blade Material
BIM - Bi-metal
HCS - High Carbon Steel
Depth of Cut
50-75mm
Item
Jigsaw Blade Sets
Usage Type
Dry Cutting
Cutting Action
Precision
Speed
Clean
Application
Wood
Cutting Material
High Carbon Steel
Cutting Edge Type
Ground Edge
Ground
Ground Taper
Ground Side
Number of Pieces
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome