B-08268 TCT Saw Blade 270 mm 5103R

B-08268 TCT Saw Blade 270 mm 5103R

Order Code: ZT2491008S

£34.99 Inc VAT (20%)


Description

These TCT saw blades are engineered from high-grade tungsten carbide and are designed for precision and durability. The circular tension blades absorb impact while maintaining accuracy, ideal for wood cutting in joinery, carpentry, and cabinet making. Compatible with all portable circular saws, they come in various sizes and tooth counts to meet diverse cutting needs.

Features and Benefits
• High-grade tungsten carbide design ensures lasting sharpness and durability
• Impact absorption maintains accuracy and ensures flatness
• Lightweight design reduces user fatigue
• Precision crafted for sharper, longer-lasting edges
• Thin kerf minimises waste and improves efficiency

See full description
Specifications for B-08268 TCT Saw Blade 270 mm 5103R
  • MFR Part No.
    B-08268
  • Cutting Edge Type
    Toothed
  • Number of Pieces
    1
  • Cutting Material
    Tungsten Carbide
  • Number of Teeth
    24
  • Product Type
    Circular Saw Blades
  • Blade Thickness
    1.8mm
  • Kerf Width
    2.6mm
  • Bore Diameter
    30mm
  • Rake Angle
    20
  • Blade Diameter
    270mm