Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Jigsaw Blades
Blade Jigsaw T118A 5 Piece 92mm HSS
By Bosch
Order Code:
ZT5100080S
£8.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/tools-and-machining/jigsaw-blades/blade-jigsaw-t118a-5-piece-92mm-hss/p/ZT5100080S
Add to quotation
View all Jigsaw Blades
Description
Bosch BLADE JIGSAW T118A 5 PIECE 92MM HSS T Shank (standard) 5 card pack 2608631013
Specifications
Specifications for Blade Jigsaw T118A 5 Piece 92mm HSS
Total Length
92mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome