DT2059-QZ T345XF Jigsaw Blade, Pack of 5

Order Code: ZT1025287X

£5.69 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

DT2059-QZ
A highly versatile pack of T-shank jigsaw blades.

Features and Benefits
• Made from high carbon steel - ultra durable & reliable
• Cut a variety of materials including wood, metal, laminates & plastic
• Variable tooth pitch for fast cutting of wood and metals
• Cuts aluminium profiles

Notes
• T-shank fitting
• Pack of 5

See full description
Specifications for DT2059-QZ T345XF Jigsaw Blade, Pack of 5
  • Cutting Application
    Metal
    Wood
  • Cut Type
    Clean
  • Overall Length
    132mm
  • Type
    DT2059-QZ
  • Shank Type
    T-Shank
  • MFR Part No.
    DT2059-QZ
  • Depth of Cut
    101mm
  • Blade Material
    BIM - Bi-metal
  • Pack Quantity
    5
  • Cutting Action
    Clean
  • Usage Type
    Dry Cutting
  • Number of Pieces
    5
  • Cutting Material
    Bi-metal
  • Application
    Metal
    Wood
  • Item
    Jigsaw Blade Sets
  • Blade Length
    132mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome