0
1

DT2150 EXTREME Metal Cutting Jigsaw Blades Pack of 3 DEWDT2150QZ

Order Code: ZT1276657P

£9.99 Inc VAT (20%)


Description

The DEWALT EXTREME T Shank Metal Cutting Blades deliver superior surface finish & precision with long cutting life. The blade is 50% stronger reducing blade breakage and wandering with a reinforced tooth design for greater precision and longer blade life. The bi-metal construction provides enhanced flexibility and durability. Supplied in a pack of 3. DEWALT DT2150 EXTREME T Shank Metal Cutting Blades for fast cuts in steel up to 3mm thick. Also for aluminium, copper, brass and other soft metals to 3mm thick.

See full description
Specifications for DT2150 EXTREME Metal Cutting Jigsaw Blades Pack of 3 DEWDT2150QZ
  • MFR Part No.
    DT2150-QZ
  • Depth of Cut
    3mm
  • Pack Quantity
    3
  • Type
    Metal
  • Tooth Pitch
    1TPI
  • Working Length
    61mm
  • Popular Reference
    T118AF
  • Shank
    T

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome