0
1

DT2166-QZ T144D Jigsaw Blade, Pack of 5

Order Code: ZT1025285X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.695%


Description

Jigsaw blades for cutting wood/laminates. Fits DeWalt, AEG, Atlas Copco, Bosch, Elu, Festool, Hitachi, Makita, Metabo and Skil. Pack of 5 blades.

Specifications for DT2166-QZ T144D Jigsaw Blade, Pack of 5
  • Shank Type
    T-shank
  • Type
    116-1
    T144D
  • Tooth Set
    Ground
    Side Set
  • Cut Type
    Clean
  • Blade Material
    HCS - High Carbon Steel
  • Pack Quantity
    5
  • Tooth Spacing
    4mm
  • Overall Length
    100mm
  • MFR Part No.
    DT2166-QZ
  • Cutting Application
    Wood
    Chipboard
  • Depth of Cut
    0-60mm
  • Cutting Action
    Clean
  • Application
    Wood
    Chipboard
  • Item
    Jigsaw Blade Sets
  • Number of Pieces
    5
  • Usage Type
    Dry Cutting
  • Cutting Material
    High Carbon Steel
  • Cutting Edge Type
    Side Set
    Ground
  • Blade Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome