0
1

DT2290-QZ 10 Piece Wood-cutting Jigsaw Blades Set

Order Code: ZT1254064X

£13.99 Inc VAT (20%)


Description

A DeWalt high quality 10 Piece Wood Cutting Set containing a selection of the most popular blades. Includes a plastic storage case.

Specifications for DT2290-QZ 10 Piece Wood-cutting Jigsaw Blades Set
  • MFR Part No.
    DT2290-QZ
  • Shank Type
    T-Shank
  • Number of Pieces
    10
  • Blade Material
    HCS - High Carbon Steel
  • Contents
    Storage Case
    1x HCS 130-1
    1x HCS 127-01
    2x HCS 116-01
    2x HCS 105-1
    2x HCS 116-2
    2x HCS 101-2
  • Application
    Woood & Wood Based Materials
  • Cutting Material
    High Carbon Steel
  • Usage Type
    Dry Cutting
  • Item
    Jigsaw Blade Sets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome