0
1

DT2294-QZ 10 Piece Mixed Jigsaw Blade Wood/Metal Set

Order Code: ZT1037634P

£13.39 Inc VAT (20%)
£13.994% off


Description

10-piece assorted jigsaw blade set from DeWalt contains a range of the most popular sizes for cutting wood and metal

Features and Benefits
• Durable and versatile blades
• T-shank fitment
• Handy re-usable storage case

Notes
• Supplied in set of 10

See full description
Specifications for DT2294-QZ 10 Piece Mixed Jigsaw Blade Wood/Metal Set
  • Blade Material
    HCS - High Carbon Steel
  • Application
    Wood/Metal Cutting
  • Contents
    2x DT2160 (T118A)
    2x DT2165 (T101B)
    2x DT2177 (T111C)
    2x DT2050 (T119B0)
    2x DT2163 (T127D)
  • MFR Part No.
    DT2294-QZ
  • Shank Type
    T-Shank
  • Number of Pieces
    10
  • Usage Type
    Dry Cutting
  • Cutting Material
    High Carbon Steel
  • Item
    Jigsaw Blade Sets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome