0
1

DT2298-QZ 14 Piece XPC High Performance Wood Cutting Jigsaw Blade Set with Plastic Storage Case

Order Code: ZT1254066X

£26.99 Inc VAT (20%)


Description

DeWALT XPC High performance wood cutting blade set with thicker bi-metal blades providing a unique blade solution for ultimate control and accuracy of cut, even on the tightest of corners.

They feature a plunge point tip design for easy plunge cutting with no kick-back and extra long life bi-metal blades which provide up to twice the number of cuts of standard HCS blades. The XPC Jigsaw blades have a new optimised tooth angle which provides long life and clean tear-free cuts at high speeds in all wood materials.
Supplied with a 2 sided plastic storage case for convenient storage.

Features and Benefits:

• XPC high performance jigsaw blades are designed for optimum cutting control and accuracy with long cutting life.

• New "Plunge Point" ™ tip for easy plunge cutting into all wood and wood substitute materials.

• Long life - Optimum tooth geometry, increased blade and tooth strength and premium steel body for longer blade cutting life.

• Accuracy & Control - Thicker blade body, increased taper angle and optimised tooth geometry for greater accuracy and control of cut.

• Breakout - Slim narrow angled tooth design for clean cutting with less material breakout.

• Fast cutting - Larger deeper gullets between teeth for easier wood chip removal and faster cutting.

• Bi-metal products for extra long life (up to 2 x life of standard HCS XPC blades).

Technical Specification:
DT2205:
Applications - Clean and fast straight cuts in wood, chipboard and plastics
Overall Length - 100mm
Working Length - 70mm
Tooth Pitch - 2.5mm
Max Depth of Cut - 30mm
Equivalent Bosch Ref. - T101B
Pack Qty - 3

DT2209:
Applications - Clean and fast straight cuts in wood, chipboard and plastics
Overall Length - 100mm
Working Length - 70mm
Tooth Pitch - 4.2mm
Max Depth of Cut - 60mm
Equivalent Bosch Ref. - T101D
Pack Qty - 3

DT2213:
Applications - Fast cuts in wood, chipboard, plywood and MDF
Overall Length - 100mm
Working Length - 70mm
Tooth Pitch - 4.2mm
Max Depth of Cut - 60mm
Equivalent Bosch Ref. - T144D
Pack Qty - 3

DT2216:
Applications - Fast curve cuts in wood, chipboard and plastics
Overall Length - 82mm
Working Length - 50mm
Tooth Pitch - 2.0mm
Max Depth of Cut - 15mm
Equivalent Bosch Ref. - T119BO
Pack Qty - 2

DT2217:
Applications - Clean and fast straight cuts in hard wood, chipboard, plywood and laminates. Extra long cutting life
Overall Length - 100mm
Working Length - 70mm
Tooth Pitch - 2.5mm
Max Depth of Cut - 30mm
Equivalent Bosch Ref. - T101BF
Pack Qty - 1

DT2218:
Applications - Clean and fast straight cuts in hard wood, chipboard, plywood and laminates. Extra long cutting life
Overall Length - 100mm
Working Length - 70mm
Tooth Pitch - 4.2mm
Max Depth of Cut - 60mm
Equivalent Bosch Ref. - T101DF
Pack Qty - 1

DT2220:
Applications - Fast straight cuts in hard wood, chipboard, plywood and MDF. Extra long cutting life
Overall Length - 100mm
Working Length - 70mm
Tooth Pitch - 4.2mm
Max Depth of Cut - 60mm
Equivalent Bosch Ref. - T144DF
Pack Qty - 1

See full description
Specifications for DT2298-QZ 14 Piece XPC High Performance Wood Cutting Jigsaw Blade Set with Plastic Storage Case
  • Contents
    3 x DT2209
    1 x DT2216
    1 x DT2207
    3 x DT2213
    1 x DT2220
    1 x DT2218
    3 x DT2205
    1 x DT2217
  • Number of Pieces
    14
  • Application
    Wood & Wood Based Materials
  • Blade Material
    HCS - High Carbon Steel
    BIM - Bi-Metal
  • MFR Part No.
    DT2298-QZ
  • Shank Type
    T-Shank
  • Cutting Material
    High Carbon Steel
  • Usage Type
    Dry Cutting
  • Item
    Jigsaw Blade Sets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome